-
HD25310240650Danaher Controls Encoders, HD25 SeriesItem NumberHD25310240650MFG Item NumberHD25310240650SeriesHD25Product DescriptionEncoderSpecifications
Specifications Resolution (PPR) 1,024 Incremental Channels Dual with Complimentary Mounting Style Shafted Indexed (Marker) Yes Shaft/Bore Size 3/8 " Shaft Type Single Ended Bolt Circle 1.88 " Input Voltage 5-15 VDC Output Type Differential Output Voltage 5-15 VDC Electrical Output Type Line Driver Termination 10 Pin Connector LED Output Indicator No Signal Direction Bidirectional Commutating No Duty Classification Heavy Bearings Yes Operating Temperature -40-100 °C IP Rating IP67 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
HD25103600010Danaher Controls Encoders, HD25 SeriesItem NumberHD25103600010MFG Item NumberHD25103600010SeriesHD25Product DescriptionEncoderSpecifications
Specifications Resolution (PPR) 360 Incremental Channels Dual Mounting Style Shafted Indexed (Marker) Yes Shaft/Bore Size 3/8 " Shaft Type Single Ended Bolt Circle 1.88 " Input Voltage 5-26 VDC Output Type Differential Output Voltage 5-26 VDC Electrical Output Type Open Collector Termination 6 Pin Connector LED Output Indicator No Signal Direction Bidirectional Commutating No Duty Classification Heavy Bearings Yes Operating Temperature -40-100 °C IP Rating IP67 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
HD25110240330Danaher Controls Encoders, HD25 SeriesItem NumberHD25110240330MFG Item NumberHD25110240330SeriesHD25Product DescriptionEncoderSpecifications
Specifications Resolution (PPR) 1,024 Incremental Channels Dual with Complimentary Mounting Style Shafted Indexed (Marker) Yes Shaft/Bore Size 3/8 " Shaft Type Single Ended Bolt Circle 1.88 " Input Voltage 5-26 VDC Output Type Differential Output Voltage 5-26 VDC Electrical Output Type Line Driver Termination 7 Pin Connector LED Output Indicator No Signal Direction Bidirectional Commutating No Duty Classification Heavy Bearings Yes Operating Temperature -40-100 °C IP Rating IP67 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
HD25205000330Danaher Controls Encoders, HD25 SeriesItem NumberHD25205000330MFG Item NumberHD25205000330SeriesHD25Product DescriptionEncoderSpecifications
Specifications Resolution (PPR) 500 Incremental Channels Dual with Complimentary Mounting Style Shafted Indexed (Marker) Yes Shaft/Bore Size 3/8 " Shaft Type Single Ended Bolt Circle 1.88 " Input Voltage 5-26 VDC Output Type Differential Output Voltage 5-26 VDC Electrical Output Type Line Driver Termination 7 Pin Connector LED Output Indicator No Signal Direction Bidirectional Commutating No Duty Classification Heavy Bearings Yes Operating Temperature -40-100 °C IP Rating IP67 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
HD2520500421GDanaher Controls Encoders, HD25 SeriesItem NumberHD2520500421GMFG Item NumberHD2520500421GSeriesHD25Product DescriptionEncoderSpecifications
Specifications Resolution (PPR) 500 Incremental Channels Dual Mounting Style Shafted Indexed (Marker) Yes Shaft/Bore Size 10 mm Shaft Type Single Ended Bolt Circle 1.88 " Input Voltage 7-26 VDC Output Type Differential Output Voltage 7-26 VDC Electrical Output Type Push-Pull Termination 6 Pin Connector LED Output Indicator No Signal Direction Bidirectional Commutating No Duty Classification Heavy Bearings Yes Operating Temperature -40-100 °C IP Rating IP67 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
HD25205120432Danaher Controls Encoders, HD25 SeriesItem NumberHD25205120432MFG Item NumberHD25205120432SeriesHD25Product DescriptionEncoderSpecifications
Specifications Resolution (PPR) 512 Incremental Channels Dual with Complimentary Mounting Style Shafted Indexed (Marker) Yes Shaft/Bore Size 3/8 " Shaft Type Single Ended Bolt Circle 1.88 " Input Voltage 5-26 VDC Output Type Differential Output Voltage 5-26 VDC Electrical Output Type Line Driver Termination 7 Pin Connector LED Output Indicator No Signal Direction Bidirectional Commutating No Duty Classification Heavy Bearings Yes Operating Temperature -40-100 °C IP Rating IP67 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
HD25206000230Danaher Controls Encoders, HD25 SeriesItem NumberHD25206000230MFG Item NumberHD25206000230SeriesHD25Product DescriptionEncoderSpecifications
Specifications Resolution (PPR) 600 Incremental Channels Dual Mounting Style Shafted Indexed (Marker) Yes Shaft/Bore Size 3/8 " Shaft Type Single Ended Bolt Circle 1.88 " Input Voltage 5-26 VDC Output Type Differential Output Voltage 5-26 VDC Electrical Output Type Push-Pull Termination 7 Pin Connector LED Output Indicator No Signal Direction Bidirectional Commutating No Duty Classification Heavy Bearings Yes Operating Temperature -40-100 °C IP Rating IP67 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
HD25206000330Danaher Controls Encoders, HD25 SeriesItem NumberHD25206000330MFG Item NumberHD25206000330SeriesHD25Product DescriptionEncoderSpecifications
Specifications Resolution (PPR) 600 Incremental Channels Dual with Complimentary Mounting Style Shafted Indexed (Marker) Yes Shaft/Bore Size 3/8 " Shaft Type Single Ended Bolt Circle 1.88 " Input Voltage 5-26 VDC Output Type Differential Output Voltage 5-26 VDC Electrical Output Type Line Driver Termination 7 Pin Connector LED Output Indicator No Signal Direction Bidirectional Commutating No Duty Classification Heavy Bearings Yes Operating Temperature -40-100 °C IP Rating IP67 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
HD25206000333Danaher Controls Encoders, HD25 SeriesItem NumberHD25206000333MFG Item NumberHD25206000333SeriesHD25Product DescriptionEncoderSpecifications
Specifications Resolution (PPR) 600 Incremental Channels Dual with Complimentary Mounting Style Shafted Indexed (Marker) Yes Shaft/Bore Size 3/8 " Shaft Type Single Ended Bolt Circle 1.88 " Input Voltage 5-26 VDC Output Type Differential Output Voltage 5-26 VDC Electrical Output Type Line Driver Termination 7 Pin Connector LED Output Indicator No Signal Direction Bidirectional Commutating No Duty Classification Heavy Bearings Yes Operating Temperature -40-100 °C IP Rating IP67 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
HD252060003GGDanaher Controls Encoders, HD25 SeriesItem NumberHD252060003GGMFG Item NumberHD252060003GGSeriesHD25Product DescriptionEncoderSpecifications
Specifications Resolution (PPR) 600 Incremental Channels Dual with Complimentary Mounting Style Shafted Indexed (Marker) Yes Shaft/Bore Size 3/8 " Shaft Type Single Ended Bolt Circle 1.88 " Input Voltage 7-26 VDC Output Type Differential Output Voltage 7-26 VDC Electrical Output Type Line Driver LED Output Indicator No Signal Direction Bidirectional Commutating No Duty Classification Heavy Bearings Yes Operating Temperature -40-100 °C IP Rating IP67 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.